Beli harga kabel nym 4x4mm supreme di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Supreme Cables Power Cable NYM Series For Building (Kabel Listrik)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp1.299.900

    Supreme Cables Power Cable NYM Series For Building (Kabel Listrik)
    Deskripsi:
    Supreme Cable memiliki variant product dan berbagai ukuran dengan kualitas terbaik. dengan standard yang aman untuk instalasi listrik rumah ataupun kantor anda
    atribut:
    • Type: NYM Supreme
  2. Supreme Cables Power Cable NYYHY Series (Kabel Listrik)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp1.199.900

  3. kabelmetal Power Cable NYM Series (Kabel Listrik)
    Mulai

    Rp1.499.900

    kabelmetal Power Cable NYM Series (Kabel Listrik)
    Deskripsi:
    Application : For building wire installed in conduit in dry location and interwiring in switch board and control panel, inherently flame retardant in compliance with IEC 60332-1. Special Features on Request : - Tinned Coated Copper Conductor - Fire Resistance - Oil Resistance - Flame Retardant Cat. A, B, C - Heat Resistance - Nylon Coated
    atribut:
    • Length (m): 100.0
  4. Supreme Cables Power Cable NYA RE Series For Building (Kabel Listrik)
    Mulai

    Rp709.900

    Supreme Cables Power Cable NYA RE Series For Building (Kabel Listrik)
    Deskripsi:
    Building Wire NYA is Applications single core copper conductor, PVC insulated. Used for permanent installation in conduit exposed wiring in dry location.Specifications: SPLN 42-1 / SII 0208Rated Voltage : 450/750 Volt
    atribut:
    • Length (m): 100
  5. Jembo Power Cable NYYHY Series (Kabel Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp559.900

    Jembo Power Cable NYYHY Series (Kabel Listrik)
    Deskripsi:
    - Symbol : NYYHY- Copper Low Voltage Cable- Construction:1. Conductor : Plain Annealed Copper Wire2. Insulation : Polyvinyl Chloride3. Colour Code : Colour Coding ( see table )4. Outer Sheath : Polyvinyl Chlorida ( Black Colour )5. Cable Marking : Manufacture name ( JEMBO CABLE )- Rated Voltage : 450/750 Volts- Min bending radius static : 8 x cable diameter- Test voltage : 2500/5V/min - Application : These cable are suitable for flexible connection and control cable for heavy mechanical stresses with free movements without tensile stress, in dry and wet location, as wiring cable for measuring and controlling in tool machinary, production line plant installation, conveyer belt, air conditioning and rolling mills.
    atribut:
    • Conductor Material: Plain Annealed Copper Wire
    • Insulation Material: PVC
    • Rated Voltage (V): 450/750 (AC)
    • Outer Sheath Material: PVC (Black Color)
  6. Uticon Stop Kontak Kabel Roll UFO 4-Gang (Cable Reel)
    Mulai

    Rp139.900

    Uticon Stop Kontak Kabel Roll UFO 4-Gang (Cable Reel)
    Deskripsi:
    Stop Kontak bebentuk UFO, terdiri dari 4 lubang dengan kabel sepanjang 4m
  7. Jembo Power Cable Armoured NYFGBY Series - Low Voltage (Kabel Listrik)
    Mulai

    Rp1.399.000

    Jembo Power Cable Armoured NYFGBY Series - Low Voltage (Kabel Listrik)
    Deskripsi:
    - Symbol : NYFGbY or CU/PVC/SFA/PVC- Copper Low Voltage Cable- Construction: 1. Annealed Copper Conductor2. Extruded PVC Insulated3. Extruded PVC Inner Sheath4. Flat steel wire and tape armoured5. Extruded PVC Outer Sheated- Rated Voltage : 0.6/1 kV- Specification : SPLN 43-2 : 1994SNI IEC 60502-1 2009IEC 60502 - Application : 1. Indoor and outdoor installation direct burial2. Preferably use where considerable mechanical stress must be envisaged
  8. ETERNA KABEL Power Cable & Control Cable NYY Series - Low Voltage (Kabel Listrik)
    Mulai

    Rp1.299.900

    ETERNA KABEL Power Cable & Control Cable NYY Series - Low Voltage (Kabel Listrik)
    Deskripsi:
    Kabel NYY adalah Kabel dengan inti tembaga berisolasi PVC, dengan inti kabel tunggal atau lebih dari satu, dengan selubung luar PVC. Kabel ini dirancang untuk instalasi tetap didalam tanah ataupun berbagai kondisi seperti di outdoor yang dimana harus tetap diberikan perlindungan khusus misalnya duct, pipa PVC atau pipa besi, terutam pada aliran listrik tegangan tinggi.Kepanjangan dari kabel NYY, yaitu :N = Kabel inti tembagaY = Isolasi PVCY = Selubung luar Isolasi PVC
    atribut:
    • Type: NYY
    • Length (m): 50
  9. Jembo Power Cable NYMHY Series - Medium Heavy Thermoplastic (Kabel Listrik)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp469.900

    Jembo Power Cable NYMHY Series - Medium Heavy Thermoplastic (Kabel Listrik)
    Deskripsi:
    - Symbol : NYMHY- Copper Low Voltage Cable- Construction:1. Flexible Copper Conductor2. Extruded PVC Insulated3. Extruded PVC Outer Sheathed- Rated Voltage: 350/500 Volt- Specification: SPLN 42-6-2-1991SNI 04-6629.5 2006IEC 60227-5 IEC - Application : Indoor location connection or portable application
    atribut:
    • Rated Voltage (V): 300/500 (AC)
    • Conductor Material: Flexible Copper
    • Insulation Material: PVC
    • DC Resistance for Insulation (MΩ.km): Min 50 (at 20°C)
    • Outer Sheath Material: PVC (Black Color)
    • SNI License: Yes
    • SNI Number: 006.001.003.038.24
  10. Jembo Power Cable Non Armoured NYY Series - Low Voltage (Kabel Listrik)
    Mulai

    Rp1.099.900

    Jembo Power Cable Non Armoured NYY Series - Low Voltage (Kabel Listrik)
    Deskripsi:
    - Symbol : NYY or CU/PVC/PVC- Copper Low Voltage Cable- Construction:1. Annealed Copper Conductor2. Extruded PVC Insulated3. Extruded PVC Outer Sheated- Rated Voltage: 0.6/1 kV- Specification: SPLN 43-1 : 1994SNI IEC 60502-1 2009VDE 0271IEC 60502- Application : Indoor and outdoorInduct installation or of laying in the ground where not sustain mechanical damage
  11. Jembo Power Cable Thermoplastic NYAF Series For Building (Kabel Listrik)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp27.900

  12. SUPREME TAPE Lakban (Selotip)
    Rating:
    100% of 100
    (12)
    Mulai

    Rp14.900

    SUPREME TAPE Lakban (Selotip)
    Deskripsi:
    Lakban adalah materi kemasan yang paling umum digunakan untuk kebutuhan industri maupun rumah tangga. TMS menyediakan lakban untuk kedua kebutuhan tersebut, penggunaan berat di industri dan penggunaan umum yang ringan sesuai dengan pengukuran efisiensi dan prioduktivitas yang dibutuhkan customer.
    atribut:
    • Thickness (micron): 45
  13. KSS WIRING ACCESSORIES Cable Ties (Pengikat / Kabel Tis)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp10.900

    KSS WIRING ACCESSORIES Cable Ties (Pengikat / Kabel Tis)
    Deskripsi:
    - Material: UL approved Nylon 66, 94V-2, with good tensile strength and insulation, not easy to get aging. - Color: Standard color is natural, black, other special colors are available upon request.
    atribut:
    • Material: UL approved Nylon 66, 94V­2.
    • Locking Style: Self-Locking
Daftar Harga harga kabel nym 4x4mm supreme Terbaru November 2026
Supreme Cables Power Cable NYM Series For Building (Kabel Listrik)Rp1.299.900
Supreme Cables Power Cable NYYHY Series (Kabel Listrik)Rp1.199.900
kabelmetal Power Cable NYM Series (Kabel Listrik)Rp1.499.900
Supreme Cables Power Cable NYA RE Series For Building (Kabel Listrik)Rp709.900
Jembo Power Cable NYYHY Series (Kabel Listrik)Rp559.900
Uticon Stop Kontak Kabel Roll UFO 4-Gang (Cable Reel)Rp139.900
Jembo Power Cable Armoured NYFGBY Series - Low Voltage (Kabel Listrik)Rp1.399.000
ETERNA KABEL Power Cable & Control Cable NYY Series - Low Voltage (Kabel Listrik)Rp1.299.900
Jembo Power Cable NYMHY Series - Medium Heavy Thermoplastic (Kabel Listrik)Rp469.900
Jembo Power Cable Non Armoured NYY Series - Low Voltage (Kabel Listrik)Rp1.099.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)